- 1/4" Maled NPTF x 1/4" Female NPSM Straight
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
| Type/Angle | Straight |
| Adapter Type | Union |
| Threads | 1/4 NPTF(m), 1/4 NPSM(f) |
| Weight | 0.04 LB |
| EAN or UPC | 98468113462 |

