- Model 1056
- Lever Action
- 24 oz Cylinder Capacity
- 10,000 psi
description
- For pressure gun lubricants.
features
- Three-way loading: cartridge, suction fill or bulk
- Equipped with loader fitting
- Gun outlet: 1/8" NPTF(f)
includes
- No. 322610 loader fitting.
| Capacity | 24 oz Bulk or 14 oz Cartridge |
| Grease Gun Type | Extra Heavy Duty |
| Length | N/A |
| Working Pressure [Max] | 10,000 psi |
| Pressure | 10,000 psi |
| Delivery | Volume:1 oz/16 strokes Full Pressure:1 oz/21 strokes |
| Grease Gun Style | Lever Type, Three Way Loading |
| Weight | 5.4 LB |
| EAN or UPC | 98468149171 |

