- 1/2" NPTF Male x 3/4" NPTF Female
- Bright Zinc Plated to Resist Corrosion
| Threads | 1/2 NPTF(m), 3/4 NPTF(f) |
| Overall Length | N/A |
| Adapter Type | Heavy Duty/High Pressure |
| Type/Angle | Straight |
| Weight | 0.0 LB |
| Threads | 1/2 NPTF(m), 3/4 NPTF(f) |
| Overall Length | N/A |
| Adapter Type | Heavy Duty/High Pressure |
| Type/Angle | Straight |
| Weight | 0.0 LB |