- 1/8" PTF SAE Short Thread
- 12" Water Max
- Air Vent Assembly
description
- Allows air to escape when internal pressures are built up.
applications
- Transmissions
- Differentials
- Speed reducers
- Gear housing
features
- Prevents water or dirt from entering
| Opening Pressure | 12 in Water Max. |
| Thread Size | 1/8 |
| Type | Assembly |
| Type/Angle | Vent |
| Thread Type | PTF |
| Weight | 0.023 LB |
| EAN or UPC | 98468344880 |

