- 1" OAL
- 17/64" Shank Length
- 12" Water Max Opening Pressure
- 7/16" Hex Size
description
- Allows air to escape when internal pressures are built up.
applications
- Transmissions
- Differentials
- Speed reducers
- Gear housing
features
- Prevents water or dirt from entering
| Opening Pressure | 12 in Water Max. |
| Shank Length | 17/64 in |
| Thread Size | 1/8 |
| Type/Angle | Vent |
| Hex Size | 7/16 in |
| Plating | Zinc Dichromate |
| Overall Length | 1 in |
| Thread Type | PTF |
| Weight | 0.09 LB |

