- 90° Angle
- 7/16" Hex Size
- 1 13/16" Overall Length
- 1 1/4" Shank Length
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- MS-15003-3
| Heat Treated | None |
| Connection Type | Male |
| Compliance | None |
| Shank Length | 1 1/4 in |
| Plating | Bright Zinc |
| Material | Steel |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Type/Angle | 90° |
| Thread Type | PTF |
| Overall Length | 1 13/16 in |
| Weight | 0.04 LB |
| EAN or UPC | 98468100097 |

