- 1/8" Pipe Thread Straight
applications
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- Military Standard MIL-F-3541. 9411244 GM. 271291 GM.
| Thread Type | PTF |
| Connection Type | Male |
| Heat Treated | 83 (Rockwell 15-N) |
| Thread Size | 1/8 |
| Hex Size | 7/16 in |
| Material | Steel |
| Type/Angle | Straight |
| Overall Length | 1 1/4 in |
| Shank Length | 25/32 in |
| Plating | Bright Zinc |
| Compliance | MS-15003-2 |
| Weight | 0.04 LB |
| EAN or UPC | 98468113813 |

