- Straight
- 35/64" Overall Length
- 1/4" Shank Length
- 5/16" Drill Diameter
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
features
- 110161 GM compliant
- 109358 GM compliant
- 271428 GM compliant
- 271432 GM compliant
| Type/Angle | Straight |
| Shank Length | 1/4 in |
| Drill Diameter | 5/16 in |
| Overall Length | 35/64 in |
| Dia. | 3/8 in |
| Weight | 0.008 LB |
| EAN or UPC | 98468113820 |

