- 1/8" Pipe Thread
- 65° Angle
applications
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- Military Standard MIL-F-3541. 9411244 GM. 271291 GM.
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Thread Type | PTF |
| Type/Angle | 65° |
| Plating | Bright Zinc |
| Overall Length | 27/32 in |
| Connection Type | Male |
| Compliance | MS-15003-5 |
| Material | Steel |
| Heat Treated | 83 (Rockwell 15-N) |
| Shank Length | 19/64 in |
| Weight | 0.01 LB |
| EAN or UPC | 98468113875 |

