- Straight
- 1/8" NPTF Female
- OAL 1"
- Shank Length 9/32"
- Hex Size 1/2"
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- MS-15003-3
| Plating | Bright Zinc |
| Hex Size | 1/2 in |
| Thread Type | NPTF |
| Shank Length | 9/32 in |
| Material | Steel |
| Connection Type | Female |
| Thread Size | 1/8 |
| Overall Length | 1 in |
| Heat Treated | None |
| Compliance | None |
| Type/Angle | Straight |
| Weight | 0.03 LB |
| EAN or UPC | 98468100141 |

