- 45° Angle
- 1/8" NPTF Female
- OAL 1 1/8"
- Shank Length 13/32"
- Hex Size 7/16" sq
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- 0
| Overall Length | 1.125 in |
| Heat Treated | None |
| Type/Angle | 45° |
| Material | Steel |
| Thread Size | 1/8 |
| Thread Type | NPTF |
| Shank Length | 13/32 in |
| Compliance | None |
| Plating | Bright Zinc |
| Hex Size | 7/16 in |
| Connection Type | Female |
| Weight | 0.03 LB |
| EAN or UPC | 98468113929 |

