- 65° Angle
- 7/16" Hex Size
- 1 7/23" Overall Length
- 9/16" Shank Length
applications
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- MS-15003-2
- MS-5003-4
- MS-15003-5.
- MS-15003-6
- MS-15003-1
| Overall Length | 1 7/32 in |
| Heat Treated | 83 (Rockwell 15-N) |
| Plating | Bright Zinc |
| Thread Type | PTF |
| Type/Angle | 65° |
| Compliance | None |
| Shank Length | 9/16 in |
| Material | Steel |
| Connection Type | Male |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Weight | 0.02 LB |
| EAN or UPC | 98468113936 |

