- 1/4" Pipe Thread
- Straight
- SAE SPL Extra Short
applications
- Farm machinery
- Heavy industrial equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
| Thread Size | 1/4 |
| Hex Size | 9/16 in |
| Overall Length | 7/8 in |
| Compliance | None |
| Shank Length | 27/64 in |
| Type/Angle | Straight |
| Heat Treated | 83 (Rockwell 15-N) |
| Connection Type | Male |
| Thread Type | PTF |
| Material | Steel |
| Plating | Bright Zinc |
| Weight | 0.02 LB |
| EAN or UPC | 98468100158 |

