- SAE Special Extra Short
- 67 1/2° Angle
applications
- Farm machinery
- Heavy industrial equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
| Compliance | None |
| Type/Angle | 67 1/2° |
| Overall Length | 31/32 in |
| Shank Length | 11/32 in |
| Thread Size | 1/4 |
| Thread Type | PTF |
| Hex Size | 9/16 in |
| Connection Type | Male |
| Heat Treated | 83 (Rockwell 15-N) |
| Material | Steel |
| Plating | Bright Zinc |
| Weight | 0.03 LB |
| EAN or UPC | 98468100165 |

