- For 5/16" Drill
- 65° Angle
- 45/64" OAL
- 3/8" Hex
- 7/32" Shank Length
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
compliances
- 0
| Hex Size | 3/8 in |
| Drill Diameter | 5/16 in |
| Type/Angle | 65° |
| Shank Length | 7/32 in |
| Overall Length | 0.703125 in |
| Weight | 0.017 LB |
| EAN or UPC | 98468113974 |

