- 5/16"-32 UNEF-2A Thread
- Straight
- 3/8" Hex Size
- 21/32" Overall Length
- 15/64" Shank Length
description
- Special threads and sizes for specialized lubrication.
features
- High pressure ball check.
| Type/Angle | Straight |
| Material | Steel |
| Overall Length | 21/32 in |
| Shank Length | 15/64 in |
| Threads per Inch | 32 |
| Hex Size | 3/8 in |
| Thread Type | UNEF-2A |
| Connection Type | Male |
| Self Forming | Yes |
| Thread Size | 5/16 |
| Type | Thread Forming Fitting |
| Weight | 0.01 LB |
| EAN or UPC | 98468100172 |

