- Straight
- 5/8" Overall Length
- 1/4" Shank Length
- 3/16" Drill Diameter
- No Ball Check
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
features
- 110161 GM compliant
- 109358 GM compliant
- 271428 GM compliant
- 271432 GM compliant
| Overall Length | 5/8 in |
| Dia. | 5/16 in |
| Type/Angle | Straight |
| Shank Length | 1/4 in |
| Drill Diameter | 3/16 in |
| Weight | 0.005 LB |
| EAN or UPC | 98468113981 |

