- Buna "N" Check Valve
- 1/8" PTF SAE Short
applications
- Grease
- Heavy and medium oils
features
- Steel ball checks
- Brass insert seats
| Type/Angle | Straight |
| Thread Type | PTF |
| Hex Size | 7/16 in |
| Overall Length | 27/32 in |
| Type | Leakproof Fitting |
| Connection Type | Male |
| Material | Steel |
| Pressure | 5,000 psi |
| Shank Length | 23/64 in |
| Thread Size | 1/8 |
| Weight | 0.03 LB |
| EAN or UPC | 98468100189 |

