- 30° Angle
- OAL 2 3/32"
- Shank Length 3/16"
- Hex Size 7/16"
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- 0
| Connection Type | Male |
| Plating | Bright Zinc |
| Heat Treated | None |
| Shank Length | 3/16 in |
| Hex Size | 7/16 in |
| Type/Angle | 30° |
| Compliance | None |
| Thread Type | PTF |
| Thread Size | 1/8 |
| Overall Length | 2.09375 in |
| Material | Steel |
| Weight | 0.05 LB |
| EAN or UPC | 98468114018 |

