- 1/4"-28 Taper Thread
- Straight
- SAE LT Special
applications
- Cars
- Trucks
- Industrial machines
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- Conforms to Society of Automotive Engineers lubrication thread specification (SAE-LT).
- Conforms to military standard MIL-F-3541.
| Hex Size | 5/16 in |
| Overall Length | 35/64 in |
| Material | Steel |
| Threads per Inch | 28 |
| Shank Length | 3/16 in |
| Heat Treated | 83 (Rockwell 15-N) |
| Thread Type | Taper |
| Connection Type | Male |
| Plating | Bright Zinc |
| Type/Angle | Straight |
| Compliance | MS-15001-1 |
| Thread Size | 1/4 |
| Weight | 0.005 LB |
| EAN or UPC | 98468100219 |

