- 65° Angle
- Thread 5/16"-32 UNEF-2A
- OAL 51/64"
- Shank Length 7/32"
- Hex Size 3/8"
description
- Special threads and sizes for specialized lubrication.
features
- High pressure ball check.
| Thread Type | UNEF-2A |
| Shank Length | 7/32 in |
| Type/Angle | 65° |
| Overall Length | 0.796875 in |
| Threads per Inch | 32 |
| Type | Thread Forming Fitting |
| Material | Steel |
| Thread Size | 5/16 |
| Self Forming | Yes |
| Connection Type | Male |
| Hex Size | 3/8 in |
| Weight | 0.019 LB |
| EAN or UPC | 98468114032 |

