- 65° Type
- OAL 2 3/4"
- Shank Length 2 1/4"
- Hex Size 3/8"
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- 0
| Hex Size | 3/8 in |
| Type/Angle | 65° |
| Connection Type | Male |
| Heat Treated | None |
| Plating | Bright Zinc |
| Shank Length | 2 1/4 in |
| Material | Steel |
| Overall Length | 2.75 in |
| Thread Type | PTF |
| Compliance | None |
| Thread Size | 1/8 |
| Weight | 0.096 LB |
| EAN or UPC | 98468114049 |

