- Straight Type
- 1/2" OAL
- 3/8" Fitting Diameter
- 5/16" Rivet Diameter
- Recommended for Special Applications Where Threaded or Drive Fittings Cannot Be Used
| Dia. | 0.375 in |
| Fitting Type | Straight |
| Overall Length | 0.5 in |
| Rivet Diameter | 5/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 98468100264 |

