- Straight
- 5/16" Hex Size
- 31/32" Overall Length
- 5/8" Shank Length
applications
- Cars
- Trucks
- Industrial machines
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- Conforms to Society of Automotive Engineers lubrication thread specification (SAE-LT).
- Conforms to military standard MIL-F-3541.
| Thread Size | 1/4 |
| Material | Steel |
| Threads per Inch | 28 |
| Compliance | MS-15001-2 |
| Connection Type | Male |
| Type/Angle | Straight |
| Overall Length | 31/32 in |
| Hex Size | 5/16 in |
| Heat Treated | 83 (Rockwell 15-N) |
| Plating | Bright Zinc |
| Thread Type | Taper |
| Shank Length | 5/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 98468100271 |

