- Straight
- 3/8" Hex Size
- 2 5/8" Overall Length
- 2 3/16" Shank Length
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- MS-15003-3
| Material | Steel |
| Connection Type | Male |
| Compliance | None |
| Hex Size | 3/8 in |
| Type/Angle | Straight |
| Heat Treated | None |
| Shank Length | 2 3/16 in |
| Thread Size | 1/8 |
| Thread Type | PTF |
| Plating | Bright Zinc |
| Overall Length | 2 5/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 98468100288 |

