- Straight
- 5/16" Hex Size
- 1 1/8" Overall Length
- 25/32" Shank Length
applications
- Cars
- Trucks
- Industrial machines
- Heavy equipment
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- Conforms to Society of Automotive Engineers lubrication thread specification (SAE-LT).
| Connection Type | Male |
| Threads per Inch | 28 |
| Hex Size | 5/16 in |
| Shank Length | 25/32 in |
| Overall Length | 1 1/8 in |
| Plating | Bright Zinc |
| Thread Size | 1/4 |
| Thread Type | Taper |
| Compliance | None |
| Heat Treated | None |
| Type/Angle | Straight |
| Material | Steel |
| Weight | 0.01 LB |
| EAN or UPC | 98468100325 |

