- Straight for 5/16" Drill
- No Ball Check
- 5/8" OAL
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
compliances
- 0
| Shank Length | 7/32 in |
| Drill Diameter | 5/16 in |
| Type/Angle | Straight |
| Dia. | 0.375 in |
| Overall Length | 0.625 in |
| Weight | 0.04 LB |

