- 1/4" NPTF Hex Socket
- 1/4" OAL
| Thread Size | 1/4 |
| Type/Angle | Hex |
| Thread Type | NPTF |
| Overall Length | 0.25 in |
| Threads per Inch | N/A |
| Weight | 0.125 LB |
| EAN or UPC | 98468118672 |
| Thread Size | 1/4 |
| Type/Angle | Hex |
| Thread Type | NPTF |
| Overall Length | 0.25 in |
| Threads per Inch | N/A |
| Weight | 0.125 LB |
| EAN or UPC | 98468118672 |