- Straight
- 9/16" Overall Length
- 1/4" Shank Length
- 1/8" Drill Diameter
- No Ball Check
description
- For damaged fittings replacement. Medium and low pressure applications. Serrated shank for gripping and no tapping costs.
features
- 110161 GM compliant
- 109358 GM compliant
- 271428 GM compliant
- 271432 GM compliant
| Drill Diameter | 1/8 in |
| Dia. | 5/16 in |
| Type/Angle | Straight |
| Overall Length | 9/16 in |
| Shank Length | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 98468100387 |

