- For 1/8" Drill
- Straight
- No Ball Check
- 9/16" OAL
description
- For damaged fittings replacement. Medium and low pressure applications. Serrated shank for gripping and no tapping costs.
compliances
- 0
| Overall Length | 0.5625 in |
| Shank Length | 0.25 in |
| Type/Angle | Straight |
| Dia. | 0.3125 in |
| Drill Diameter | 1/8 in |
| Weight | 0.005 LB |

