- For 1/4" Drill
- Straight
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
features
- 110161 GM compliant
- 109358 GM compliant
- 271428 GM compliant
- 271432 GM compliant
| Type/Angle | Straight |
| Shank Length | 1/4 in |
| Overall Length | 35/64 in |
| Drill Diameter | 1/4 in |
| Dia. | 11/32 in |
| Weight | 0.005 LB |
| EAN or UPC | 98468114186 |

