- 5 oz Cup
- Good for Lubricating Disconnects, Splines, Threaded Connections, Gears, and Bearings
- Operates on an Easily Loaded and Replaceable 6V x 1300 mAh Lithium Battery Pack
- 75 psi Operating Pressure
features
- Corrosion, dust and moisture resistant
- Dispensing time and volume easily adjustable
- Operates on an early loaded and replaceable battery pack
- Explosion-proof
- Refillable reservoir can be used repeatedly
- Operates with a balanced pressure from bearing resistance
- Warning light flashes when grease supply is exhausted or feed blockage occurs
- Can be remote mounted up to 15 ft away from lube point for difficult-to-reach areas
- UL® rated for class I, division 2, groups B, C and D, class II, division 2, groups F and G hazardous locations
| Temperature Range [Min] | -5 °F |
| Application | Lubricating Disconnects, Splines, Threaded Connections, Lubricating Gears, Bearings |
| Lubricant Type | Grease |
| Container Type | Cups |
| Net Fill | 5 oz |
| Container Size | 5 oz |
| Temperature Range [Max] | 140 °F |
| Weight | 1.5 LB |
| EAN or UPC | 98468333266 |

