- 45° Angle
- OAL 39/64"
- Shank Length 1/8"
- Hex Size 3/8"
compliances
- 0
| Compliance | MS-15002-1, 271291 GM, 9411244 GM |
| Connection Type | Male |
| Threads per Inch | 28 |
| Overall Length | 0.609375 in |
| Thread Size | 1/4 |
| Thread Type | UNF-2A |
| Type/Angle | 45° |
| Material | Steel |
| Hex Size | 0.38 mm |
| Weight | 0.013 LB |
| EAN or UPC | 98468100417 |

