- 1/4"-28 UNF-2A
- 33/64" OAL
- 9/32" Hex
- 5/64" Shank Length
compliances
- Military Standard MIL-F-3541. 9411244 GM. 271291 GM.
| Thread Type | UNF-2A |
| Hex Size | 9/32 in |
| Compliance | MS-15002-1, 271291 GM, 9411244 GM |
| Connection Type | Male |
| Shank Length | 5/32 in |
| Material | Steel |
| Threads per Inch | 28 |
| Type/Angle | Straight |
| Thread Size | 1/4-28 |
| Overall Length | 33/64 in |
| Weight | 0.002 LB |
| EAN or UPC | 98468100424 |

