- 3/8" NPTF Thread
- 7/8" Hex Size
- 1 5/16" Overall Length
- 9/16" Shank Length
description
- Giant button head fittings withstand roughest usage.
features
- Dirt excluding plunger check valve
- 7/8" button head
- Maximum pressure 15,000 psi
| Hex Size | 7/8 in |
| Type/Angle | Straight |
| Shank Length | 9/16 in |
| Thread Type | NPTF |
| Thread Size | 3/8 |
| Male / Female | Male |
| Pressure | 15,000 psi |
| Overall Length | 1 5/16 in |
| Weight | 0.124 LB |
| EAN or UPC | 98468100479 |

