- 90° Angle
- 1/4"-28 Tapered
- 3/8" Hex
- 3/4" OAL
applications
- Cars
- Trucks
- Industrial machines
features
- Dirt excluding ball check
- Maximum pressure 10,000 psi
compliances
- Conforms to Society of Automotive Engineers lubrication thread specification (SAE-LT).
- Conforms to military standard MIL-F-3541.
| Material | Steel |
| Connection Type | Male |
| Type/Angle | 90° |
| Thread Size | 1/4 |
| Hex Size | 3/8 in |
| Compliance | MS-15001-4 |
| Overall Length | 3/4 in |
| Thread Type | Taper |
| Threads per Inch | 28 |
| Heat Treated | 83 (Rockwell 15-N) |
| Shank Length | 13/64 in |
| Plating | Bright Zinc |
| Weight | 0.03 LB |
| EAN or UPC | 98468100523 |

