- 60° Angle
- 5/8" Hex Size
- 1" Overall Length
- 17/64" Shank Length
- 5-20 psi Shut-Off Pressure
description
- Fittings positively shut off at pressures specified, preventing over-lubrication and blowing out of bearing seals.
compliances
- 273325 GM
| Shank Length | 17/64 in |
| Thread Type | PTF SAE Special Short |
| Relief Pressure | 5 to 20 lb |
| Angle | 60 ° |
| Type/Angle | 60° |
| Overall Length | 1 in |
| Thread Size | 1/8 |
| Hex Size | 5/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 98468114353 |

