- For 5/16" Drill
- No Ball Check
- 5/8" OAL
- 7/32" Shank Length
description
- For damaged fittings replacement. Medium and low pressure applications. Serrated shank for gripping and no tapping costs.
compliances
- 0
| Overall Length | 0.46875 in |
| Dia. | 0.34375 in |
| Type/Angle | Straight |
| Drill Diameter | 1/4 in |
| Shank Length | 0.125 in |
| Weight | 0.006 LB |

