- 1/8" BSPT Capped Fitting
features
- Achieves pressure tight joints by the threads alone
| Connection Type | Male |
| Threads per Inch | 27 |
| Thread Type | BSPT |
| Thread Size | 1/8 |
| Overall Length | 0.97 in |
| Material | Steel |
| Type/Angle | Straight |
| Weight | 0.028 LB |
| EAN or UPC | 98468341810 |

