- Straight
- 1/4"-29 Taper
- Material-Monel
- 17/32" OAL
- 3/16" Shank Length
description
- Non-corrosive fittings withstand the most severe environments.
applications
- Marine and outdoor equipment
- Industrial
features
- Monel material has a single notch on the hex for easy identification
compliances
- 0
| Threads per Inch | 28 |
| Shank Length | 3/16 in |
| Thread Type | Taper |
| Material | Monel |
| Type/Angle | Straight |
| Thread Size | 1/4 |
| Connection Type | Male |
| Hex Size | 5/16 in |
| Overall Length | 0.53125 in |
| Weight | 0.006 LB |
| EAN or UPC | 98468100646 |

