- 90° Angle
- Materal-Monel
- 1/4"-28 Taper
- 3/4" OAL
- 13/64" Shank Length
description
- Non-corrosive fittings withstand the most severe environments.
applications
- Marine and outdoor equipment
- Industrial
features
- Monel material has a single notch on the hex for easy identification
compliances
- 0
| Hex Size | 3/8 in |
| Thread Type | Taper Metric |
| Material | Monel |
| Thread Size | 1/4-28 |
| Type/Angle | 90° |
| Overall Length | 0.75 in |
| Connection Type | Male |
| Threads per Inch | 28 |
| Shank Length | 13/64 in |
| Weight | 0.02 LB |
| EAN or UPC | 98468100677 |

