- For 3/16" Drill
- 45° Angle
- 53/64"OAL
- 7/32" Shank Length
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
compliances
- 0
| Overall Length | 0.828125 in |
| Drill Diameter | 3/16 in |
| Shank Length | 7/32 in |
| Type/Angle | 45° |
| Hex Size | 3/8 in |
| Weight | 0.015 LB |
| EAN or UPC | 98468114469 |

