- 45° Angle
- 6 mm x 1 mm Pitch
applications
- For industrial machines, trucks and cars
features
- Features ball check to exclude dirt
- Taper thread 1/4-28
- Maximum pressure 10,000 psi
compliances
- 0
| Heat Treated | 83 (Rockwell 15-N) |
| Shank Length | 7/32 in |
| Thread Pitch | 1 mm |
| Hex Size | 10 mm |
| Material | Steel |
| Thread Size | M6 |
| Plating | Bright Zinc |
| Thread Type | Metric |
| Overall Length | 0.8125 in |
| Pressure | 8000 psi |
| Type | Metric Fitting |
| Connection Type | Male |
| Type/Angle | 45° |
| Weight | 0.01 LB |
| EAN or UPC | 98468100721 |

