- 90° Angle
- 6 mm x 1 mm (Pitch) Tapered Thread
- OAL 3/4", Shank Length 7/32"
- Hex Size 10 mm
compliances
- 0
| Heat Treated | 83 (Rockwell 15-N) |
| Connection Type | Male |
| Type/Angle | 90° |
| Overall Length | 0.75 in |
| Type | Metric Fitting |
| Plating | Bright Zinc |
| Thread Size | M6 |
| Thread Pitch | 1 mm |
| Thread Type | Metric |
| Material | Steel |
| Pressure | 8000 psi |
| Shank Length | 7/32 in |
| Hex Size | 10 mm |
| Weight | 0.01 LB |
| EAN or UPC | 98468100738 |

