- Straight
- 10 mm x 1 mm, OAL 5/8", Shank Length 1/4", Hex Size 11 mm
applications
- For industrial machines, trucks and cars
features
- Features ball check to exclude dirt
- Taper thread 1/4-28
- Maximum pressure 10,000 psi
compliances
- 0
| Thread Pitch | 1 mm |
| Material | Steel |
| Pressure | 8000 psi |
| Hex Size | 11 mm |
| Shank Length | 1/4 in |
| Plating | Bright Zinc |
| Heat Treated | 83 (Rockwell 15-N) |
| Connection Type | Male |
| Thread Size | M10 |
| Type | Metric Fitting |
| Thread Type | Metric |
| Overall Length | 0.625 in |
| Type/Angle | Straight |
| Weight | 0.01 LB |
| EAN or UPC | 98468100745 |

