- Unit Height 62 1/8" Lowered to 98 5/8" Raised
- 1/4" NPTF (m) Air Inlet
- 150 psi Maximum
applications
- Accepts both bung and base mounted pumps
features
- Base mounts to floor
- Hoist swings full 360°
- Hoist is raised with air pressure and lowered with equipment weight
| Air Inlet | 1/4 |
| Unit Height | 62 1/8 in Lowered to 98 5/8 in Raised |
| Air Pressure [Max] | 150 psi |
| Air Inlet Type | NPTF |
| Type | Single Post/Air Operated |
| Weight | 68.0 LB |
| EAN or UPC | 98468114513 |

