- Unit Height 62 1/8" Lowered to 98 5/8" Raised
- 1/4" NPTF (m) Air Inlet
- 150 psi Maximum
applications
- 7700 series pumps
features
- Lifts and lowers pumps for fast and easy drum changes
- Hoist arm adjusts for different pump heights
- Arm swings a full 360°
- Can serve one or more pumps
- Push/pull valve controls air to hoist
- 11 1/2" base bolts to floor
includes
- 322550-A4 hoist
- 324613 arm assembly
| Air Inlet | 1/4 |
| Air Pressure [Max] | 150 psi |
| Air Inlet Type | NPTF |
| Type | Single Post/Air Operated |
| Unit Height | 62 1/8 in Lowered to 98 5/8 in Raised |
| Weight | 70.0 LB |
| EAN or UPC | 98468114537 |

