- Dry Pressure Gauge
- Lower Mount
- 0 to 200 psi
- 2 1/8 in Face Diameter
description
- Indicates air pressure being applied to air operated equipment.
| Pressure Range [Min] | 0 psi |
| Mounting Style | Lower Mount |
| Case Material | Steel |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/8 in |
| Pressure Range [Max] | 200 psi |
| Gauge Pressure Range | 0 to 200 psi |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Weight | 1.4 LB |

