Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Drive Fitting

3005

Drive Fitting
Item #100874312
  • For 3/16" Drill
  • Straight
  • No Ball Check
  • 15/32" OAL
Drive Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 3/16" Drill
  • Straight
  • No Ball Check
  • 15/32" OAL

description

  • For damaged fittings replacement. Medium and low pressure applications. Serrated shank for gripping and no tapping costs.

compliances

  • 0
Shank Length 11/64 in
Overall Length 0.46875 in
Drill Diameter 3/16 in
Dia. 0.3125 in
Type/Angle Straight
Weight 0.01 LB
EAN or UPC 98468100776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison