- Straight
- 31/64" Overall Length
- 7/32" Shank Length
- 3/16" Drill Diameter
- No Ball Check
description
- Used extensively to avoid tapping costs in a wide variety of applications. Recommended for low and medium pressures only.
features
- 110161 GM compliant
- 109358 GM compliant
- 271428 GM compliant
- 271432 GM compliant
| Dia. | 9/32 in |
| Drill Diameter | 3/16 in |
| Type/Angle | Straight |
| Overall Length | 31/64 in |
| Shank Length | 7/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 98468100783 |

